BAHCO 2900-150 CIRCLIP PLIER


External Circlip Pliers with Straight Jaws and Phosphate Finish

References
bahco:2900-150
rubix:119A1925
ean:7314150034499
brand logo
brand logo
Technical specifications
Nose shapeStraight
Nose diameter9.5 mm
Length150 mm
See all Specifications

Product details : BAHCO 2900-150 CIRCLIP PLIER


Circlip pliers for external circlips. DIN 5256. Execution: phosphated, rust-resistant. Material: high-alloy steel, PVC-coated handles. Shape: with straight, forged jaws

Strengths

For external circlips|With return spring|Straight jaws, forged tips

Technical specifications


Attributes
Logistic Weight90 g
Nose shapeStraight
Nose diameter9.5 mm
Length150 mm
Weight120 g
Show UNSPSC/ECL@SS
£ 27.34 excl. VAT
/ Each
£ 32.81 incl. VAT
  • Usually arrives within 14 working days