Circlips pliers Knipex
Nose shape | Straight |
---|---|
Nose diameter | 1.3 mm |
Length | 140 mm |
Logistics dimensions (L x W x H) | 145x84x36 mm |
---|---|
Nose shape | Straight |
Nose diameter | 1.3 mm |
Length | 140 mm |
Weight | 86 g |
Max diameter capacity | 18 mm |
Min. diameter | 14 mm |
Max diameter | 18 mm |
Usually arrives within 14 working days