References
Knipex:46 21 A21 SB
Rubix:388A3466
EAN:4003773011361





Product details : KNIPEX 4621A21SB CIRCLIP PLIERS 170MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x84x25 mm |
|---|---|
| Logistic Weight | 154 g |
| Length | 230 mm |
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- Delivery usually within ( 14 ) days