Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4623A31 CIRCLIP PLIERS 200MM
KNIPEX 4623A31 CIRCLIP PLIERS 200MM
Circlips pliers Knipex
References
knipex:
46 23 A31
rubix:
388A3472
ean:
4003773043041
Technical specifications
Length
205
mm
Weight
221
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4623A31 CIRCLIP PLIERS 200MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
72
x
48
mm
Length
205
mm
Weight
221
g
Min. diameter
40
mm
Max diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.60
excl. VAT
/
Each
£
31.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 65456000 CIRCLIP PLIERS
FACOM EXP CIRCLIP PLIER 3-10MM 177A.9
STAHLWILLE 65454003 CIRCLIP PLIERS FOR OUTSIDE
KNIPEX 4421J41 CIRCLIP PLIERS 300MM
KNIPEX 4419J6 SPARE TIPS FOR 4410 J6
BAHCO 2890-125 CIRCLIP PLIER INT BENT
KNIPEX 4423J21 CIRCLIP PLIERS 170MM
FACOM 10-25MM CIRCLIP PLIERS 197A.13
GEDORE CIRCLIPPLIERBE85-165 8000 A 41
KNIPEX 4411J2 CIRCLIP PLIERS 180MM
FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
KNIPEX 4411J0SB CIRCLIP PLIERS 140MM
KNIPEX 4421J11 CIRCLIP PLIERS 130MM
KNIPEX 4821J11SB CIRCLIP PLIERS 130MM
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM