KNIPEX 4841J21 CIRCLIP PLIERS 165MM


Circlips pliers Knipex

References
knipex:48 41 J21
rubix:388A3491
ean:4003773080695
brand logo
brand logo
Technical specifications
Nose shapeCurved
Nose diameter1.8 mm
Length165 mm
See all Specifications

Product details : KNIPEX 4841J21 CIRCLIP PLIERS 165MM


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. With overexpansion guard (adjustable using end stop). Adjustment using hexagonal screw. Ideal for series production as excessive expansion of rings is effectively prevented. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x48x22 mm
Logistic Weight175 g
Nose shapeCurved
Nose diameter1.8 mm
Length165 mm
Weight175 g
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
  • Usually arrives within 14 working days