References
Gühring:206 9.700
Rubix:285A5936
Manufacturer :9002060097000
EAN:4031093021869


Technical specifications
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00206 009.700 TWIST DRILLS
HSS SPIRAL DRILL SHORT 9,700 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.7 mm |
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
- Usually arrives within 14 working days