GUHRING 00224 010.500 DRILLS OTHER 9002240105000
Extra-short twist drills series 224
See technical informationReferences
Gühring:224 10.500
Rubix:343A8766
Manufacturer :9002240105000
EAN:4031093059671


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : GUHRING 00224 010.500 DRILLS OTHER 9002240105000
Extra-short twist drills, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days