References
Gühring:670 6.350
Rubix:285A7435
Manufacturer :9006700063500
EAN:4031093227865


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 215 mm |
| Length of cut | 150 mm |
Product details : GUHRING 00670 006.350 TWIST DRILLS
Twist drill, HSS, series 670
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 215 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 92.13 excl. VAT
/ Each
£ 110.56 incl. VAT
- Usually arrives within 14 working days