References
Facom:885.EH3
Rubix:1235944
EAN:3148512104957

Product details : FACOM EXTRACT+NUT 885.EH3
885 - Drills and extractors for stud extraction
885.F : Drills.
885.EH : Extractors.
885.F : Drills.
885.EH : Extractors.
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x15x15 mm |
| Package weight | 33 g |
| Body material | steel |
| Threading diameter | 10 mm |
| Tail diameter | 9.5 mm |
| Drilling diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- Delivery usually within ( 14 ) days
