NORTON ZIRCONIA FIBRE DISC 180 X 22MM P36 PACK OF 25 636425 33063
F827 - Fiber Discs
See technical informationReferences
Norton:63642533063
Rubix:2577367
EAN:3157620307334

Product details : NORTON ZIRCONIA FIBRE DISC 180 X 22MM P36 PACK OF 25 636425 33063
Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 180x22mm Gr36
Applications
Grinding
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 36 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 49.29 excl. VAT
/ Each
£ 59.15 incl. VAT
- Delivery usually within ( 10 ) days
