55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
Opening | 14 |
---|---|
Length | 180 mm |
Logistic Weight | 145 g |
---|---|
Packaged dimensions (D x W x H) | 190x32x27 mm |
Package weight | 145 g |
Opening | 14 |
Length | 180 mm |
Weight | 120 g |
Finishing | Insulated |
Type | Box Wrench |
Usually arrives within 14 working days