GEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SET


Socket set 28-pc - D 19 VMU-10

References
gedore:D 19 VMU-10
rubix:2557262
manufacturer :2682877
ean:4010886934777
brand logo
brand logo
Technical specifications
Number of elements28
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SET


Socket set 1/2" 28 pcs UD 10-36 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With reversible lever change ratchet, with push-button release In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm

Technical specifications


Attributes
Logistic Weight7810 g
Number of elements28
Square drive adapter1/2 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 583.91 excl. VAT
/ Each
£ 700.69 incl. VAT
  • Usually arrives within 14 working days