GEDORE 14PC1/4DRMETSOCKETS D 20 DMU-3
Socket set 13-pc UD-profile - D 20 DMU-3
See technical informationReferences
Gedore:D 20 DMU-3
Rubix:124A2089
Manufacturer :1815598
EAN:4010886854402

Product details : GEDORE 14PC1/4DRMETSOCKETS D 20 DMU-3
Socket set 1/4" 14 pcs UD 4-13 mm With bi-hexagon UD profile sockets and accessories made from GEDORE vanadium steel 31CrV3, hand-operated With fine toothed, dial change ratchet In plastic case Dimensions 160 x 95 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 429 g |
|---|---|
| Number of elements | 14 |
| Square drive adapter | 1/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 118.12 excl. VAT
/ Each
£ 141.74 incl. VAT
- Delivery usually within ( 22 ) days
