Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
GEDORE TORXSOCKETBITSET1/2D ITX19PM
GEDORE TORXSOCKETBITSET1/2D ITX19PM
Nut spinner set 9-piece ITX 19 PM
References
gedore:
ITX 19 PM
rubix:
120A1951
manufacturer :
6158970
ean:
4010886615898
Technical specifications
Number of elements
9
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE TORXSOCKETBITSET1/2D ITX19PM
Screwdriver bit socket set 1/2" 9 pcs TORX T20-60 For recessed TX head screws In GEDORE blue sheet steel case Dimensions: 281 x 79 x 35 mm
Technical specifications
Attributes
Logistic Weight
1200
g
Number of elements
9
Square drive adapter
1/2
''
Model
t20-t60
Material
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.85
excl. VAT
/
Each
£
273.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE IMP BI-HEX SOCKETS ON CLIP RAIL 10 PIECE SET
"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"
STAHLWILLE 96031508 METRIC INHEX SOCKET SET 10 PCE 4-19MM 1/2IN DRIVE
ROEBUCK 898103 1/4 HEXAGONAL SOCKETS SET (MM/INCH) - 28 PCS RB S
FACOM R.161-5P6 1/4' SOCKET SET 6PT MM R.161B 31 PIECE
FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
GEDORE RED 100 PIECE 1/4&1/2 SQUARE DRIVE SOCKET SET ENGINEERS TOOLKIT
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC SET 47 PIECE SET
FACOM R.161-3P6 1/4' SOCKET SET 6PT MM R.161B 19PC
FACOM J.161-3P12 MBOX L3J.161B12-POINTS
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 80MM
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
FACOM SL.161-5P6 1/2' SOCKET SET 6PT MM SL.161 30 PIECE
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
FACOM 3/8 SOCKET SET JXL.DBOX1