GEDORE SOCKET SET 3/4 INCH 22 - 50MM 32EMU-2 14 PIECE SET


Socket set 14-pc 6-side - 32 EMU-2

References
gedore:32 EMU-2
rubix:80065949
manufacturer :6280340
ean:4010886628034
brand logo
brand logo
Technical specifications
Number of elements14
Square drive adapter3/4 ''
See all Specifications

Product details : GEDORE SOCKET SET 3/4 INCH 22 - 50MM 32EMU-2 14 PIECE SET


Socket set 3/4" 14 pcs hex 22-50 mm With forged, tempered hexagon (no. 32) or bi-hexagon (no. D 32) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-2 with fine toothed, dial change ratchet Set Z-94 with ratchet with square coupler In GEDORE blue sheet steel case Dimensions: 525 x 203 x 73 mm

Technical specifications


Attributes
Logistic Weight11560 g
Number of elements14
Square drive adapter3/4 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 875.41 excl. VAT
/ Each
£ 1,050.49 incl. VAT
  • Usually arrives within 14 working days