STAHLWILLE 13A COMBINATION SPANNER OPEN-BOX 1.3/16 INCH A/F
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40485454
Rubix:4526898
EAN:4018754157235



Documents
Product details : STAHLWILLE 13A COMBINATION SPANNER OPEN-BOX 1.3/16 INCH A/F
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x70x340 mm |
|---|---|
| Logistic Weight | 398 g |
| Opening | 1 3/16 |
| Length | 332 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 48.64 excl. VAT
/ Each
£ 58.37 incl. VAT
- Usually arrives within 14 working days
