FACOM RATCHET RING WRENCH 12P 8X9 65.8X9


65 – metric 15° angled ratchet polygon wrenches

References
facom:65.8X9
rubix:80115712
ean:3148517720787
brand logo
brand logo
Technical specifications
Opening8x9
Length128 mm
See all Specifications

Product details : FACOM RATCHET RING WRENCH 12P 8X9 65.8X9


65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight46 g
Packaged dimensions (D x W x H)126x19x7 mm
Package weight46 g
Opening8x9
Length128 mm
Weight45 g
FinishingSatin/Chrome
TypeOpen-end wrench
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
  • Usually arrives within 14 working days