SPARTEX RONLARGA5.3A2- LOCK WASHERS. TYPE A A2 10X5.3X0.6
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA5,3A2
Rubix:264A7926
Manufacturer :67972053
EAN:4043377145604


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 10 mm |
Product details : SPARTEX RONLARGA5.3A2- LOCK WASHERS. TYPE A A2 10X5.3X0.6
Toothed lock washers, type A A2 10X5,3X0,6 DIN 6797
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 10 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M5 |
| Thickness | 0.6 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ 1,000 pieces
£ 6.84 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
10 mm
Type
Metrical diameter
M5