SPARTEX RONAZA82A4- LOCK WASHERS TYPE A A4 14X82X24
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA8,2A4
Rubix:264A7844
Manufacturer :67984082
EAN:4043377146618


Technical specifications
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 14 mm |
Product details : SPARTEX RONAZA82A4- LOCK WASHERS TYPE A A4 14X82X24
Serrated lock washers type A A4 14X8,2X2,4 DIN 6798
Technical specifications
Attributes
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 14 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M8 |
| Thickness | 2.4 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ 1,000 pieces
£ 25.80 incl. VAT
- In stock: Next day delivery
Inner diameter
8.2 mm
Material/finishing
Outer diameter
14 mm
Type
Metrical diameter
M8