SPARTEX RONLARGJ5.3A4- LOCK WASHERS. TYPE J A4 10X5.3X0.6
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ5,3A4
Rubix:264A7953
Manufacturer :6797453
EAN:4043377404077


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 10 mm |
Product details : SPARTEX RONLARGJ5.3A4- LOCK WASHERS. TYPE J A4 10X5.3X0.6
Toothed lock washers, type J A4 10X5,3X0,6 DIN 6797
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 10 mm |
| Standard | DIN 6797 |
| Type | fan washers, shape j |
| Metrical diameter | M5 |
| Thickness | 0.6 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ 1,000 pieces
£ 12.00 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
10 mm
Type
Metrical diameter
M5