SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 30X19X1.4 679720190
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA19A2
Rubix:268A3580
Manufacturer :679720190
EAN:4043377145475


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 30X19X1.4 679720190
Toothed lock washers, type A A2 30X19X1,4 DIN 6797
Technical specifications
Attributes
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M18 |
| Thickness | 1.4 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ 200 pieces
£ 7.66 incl. VAT
- Usually arrives within 14 working days
Inner diameter
19 mm
Material/finishing
Outer diameter
30 mm
Type
Metrical diameter
M18