STARRETT FCH0156 33MM FAST CUT HOLESAW


Fast Cut Saw

References
starrett:FCH0156
rubix:2581293
manufacturer :FCH0156
brand logo
brand logo
Technical specifications
Diameter33 mm

Product details : STARRETT FCH0156 33MM FAST CUT HOLESAW


The Fast Cut Saw combines a new tooth material, with enhanced heat and wear resistance, and a new tooth design, providing a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch Saw. Specifically suited to cutting stainless and mild steel sheet, the Fast Cut will also cut through tubes with a wall thickness of up to 3mm (1/8”).

Strengths

New tooth material with extra cobalt for enhanced heat and wear resistance – improving the product life. The 5.5 TPI positive rake tooth form provides less torque for a smoother, faster cut in all materials. 30% extra gullet volume for better material penetration. Ideal for 3mm stainless steel, mild steel sheet and tubes and other materials with a thickness of up to 13mm (1/2”). Size range: 14mm – 210mm (9/16″ – 8.9/32″). 41mm (1.5/8”) hole saw depth.

Technical specifications


Attributes
Diameter33 mm
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
  • Usually arrives within 14 working days