Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)
MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)
Holesaw Milwaukee
References
milwaukee:
4932464720
rubix:
395A6402
manufacturer :
4932464720
ean:
4058546226657
Product details
Technical specifications
Product details : MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.48
excl. VAT
/
Each
£
140.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
BAHCO 3832-114 HOLESAW CARB TIPPED 114MM IP
STARRETT DEEP CUT HOLESAW 65MM DCH0296
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
LENOX BIMETALHOLESAW68MM 3004343L
17MM ROTOBOR CUTTER SHORT
BAHCO 3832-79 HOLESAW CARB TIPPED 79MM IP
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
IRWIN 10504177 BLUE 38MM DIAMETER
BAHCO 3830-29-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 29 MM
BAHCO 3832-30 HOLESAW CARB TIPPED 30MM IP
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
BOSCH 2608584778 16MM DIA SHEET METAL HOLESAW
BAHCO 3830-83-VIP HOLESAW BIM 83MM IP