BRITOOL EXPERT 8PC SCREWDRIVERS SET -SLOTTED/PZ


Set of 8 slotted screwdrivers-Pozidriv®

References
expert:E160906
rubix:2014194
ean:3258951609064
brand logo
brand logo
Technical specifications
Number of elements8
ImprintMultiple imprint

Product details : BRITOOL EXPERT 8PC SCREWDRIVERS SET -SLOTTED/PZ


- Screwdriver for slotted screws (electrician): 3 x 50 - 4 x 100 mm.
- Screwdriver for slotted screws (mechanic): 5.5 x 125 - 6.5 x 150 - 8 x 175 (nut) mm.
- Pozidriv® screwdriver: PZ0 x 75 - PZ1 x 100 - PZ2 x 125 (nut).

Characteristics:
EAN: 3258951609064
Pack: 5
Contents: Cabinet: 3/32”, 1/8” Slotted: 1/4”, 5/16”, 3/8” PoziDriv®: #0, #1, #2
Qty: 8
Qty: 8
[g]: 800

Strengths

The best value for money.
Great resistance, good grip and optimal use comfort.

Technical specifications


Attributes
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 51.41 excl. VAT
/ Each
£ 61.69 incl. VAT
  • Usually arrives within 14 working days