ERGO™ Pozidriv Screwdrivers with Rubber Grip Double Handle PZ0-PZ4 x 60-200 mm
Imprint | Pozidriv |
---|---|
Imprint size | PZ2 |
Blade length | 100 mm |
Logistic Weight | 110 g |
---|---|
Imprint | Pozidriv |
Imprint size | PZ2 |
Blade length | 100 mm |
Length | 222 mm |
Finishing | Phosphate |
Diameter | 6 mm |
Weight | 106 g |
Usually arrives within 14 working days