FATMAX® Bolster Flared tip Screwdrivers
Imprint | Flat |
---|---|
Imprint size | 8 mm |
Blade length | 175 mm |
Packaged dimensions (D x W x H) | 40x40x290 mm |
---|---|
Package weight | 17 g |
Imprint | Flat |
Imprint size | 8 mm |
Blade length | 175 mm |
Length | 175 mm |
Usually arrives within 14 working days