WERA 028000 367 SCREWDRIVER TORX TX5/60 K'FORM+

367 TORX® screwdriver

See technical information
References
Wera:05028000001
Rubix:2527195
EAN:4013288025852
brand logo
Technical specifications
Imprinttorx profile
Imprint sizetx5
Blade length60 mm
See all Specifications

Product details : WERA 028000 367 SCREWDRIVER TORX TX5/60 K'FORM+


Characteristics: Blade: cylindrical Construction: nicromatt, Black Point point Handle: Kraftform anti-rolling, multi-component

Applications

Use: TORX® impression

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx5
Blade length60 mm
Length130 mm
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Delivery usually within ( 5 ) days