Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
GEDORE 676 DRIVING HANDLE 1/4
GEDORE 676 DRIVING HANDLE 1/4
Multi grip non-slip 676
References
gedore:
676
rubix:
399A5535
manufacturer :
1649337
ean:
4010886852828
Technical specifications
Length
95
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 676 DRIVING HANDLE 1/4
Driving handle 1/4" Non-slip 2-component handle Recessed hexagon drive 1/4" Versatile use
Technical specifications
Attributes
Logistic Weight
42
g
Length
95
mm
Weight
42
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.18
excl. VAT
/
Each
£
8.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 118014 2035 SCREWDRIVER 0.80/4.0/80 K'FORM MICRO
FACOM ATWDH3X150 PROT SD PZ 3X150 POW
STANLEY 0-65-336 POZI PZ1 X 250MM S/DRIVER
BAHCO 808050S STUBBY RATCHETING SCREWDRIVER
STANLEY 0-65-409 FATMAX SCREWDRIVER PZ2 X 30MM
FACOM SCREWDRIVER AEX.10X75
INGERSOLL RAND EA42H 1/2IN - 2IN EXTENDED ANVIL
WERA 023120 354 SCREWDRIVER HEX-PLUS 5.0/80 K'FORM+
OFFSET SCREWDRIVER SIZE 3
STANLEY FATMAX SCREWDRIVER 0-65-016 4 X 100MM
BAHCO 7809TORX-T20 SOCKET 1/2
FACOM ATF10X200 PRO-TWIST SCREWDRIVER FLARED 10 X 200 MM
FACOM AR.5,5X100 SCREW DRIVER AR.55X100
WERA 029420 395 NUTSPINNER 9/125 K'FORM+
WERA 032054 3367 SCREWDRIVER TX20/100 K'FORM STAINLESS