WERA 118110 2069 NUTSPINNER 2.0/60 K'FORM MICRO

Electronic hexagon head screwdriver 4mm

See technical informationSee documents
References
Wera:05118110001
Rubix:2573521
Manufacturer :05118110001
EAN:4013288032300
brand logo
Technical specifications
Imprinthex / allen
Imprint size2 mm
Blade length60 mm
See all Specifications
Documents

Product details : WERA 118110 2069 NUTSPINNER 2.0/60 K'FORM MICRO


Electronic screwdriver for protruding hexagon

Design: With round, chromed blade made of high-alloy special steel and Black Point tip for more torque and fit. Has 2 component Kraftform Micro handle with integrated soft areas, roll-off protection and rotating cap for lightning quick twirl. With three mode concept (precision, power and quick turn zone) for ergonomically better handling. Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.

Strengths

  • High-quality screwdriver with free-turning cap for electronic applications
  • The handle fits the shape of the hand for ultimate comfort and high speed torque transfer
  • Integrated soft zones near the blade tip to ensure high torque transfer for loosening or tightening screws without losing contact with the screw
  • The Wera Black Point tip provides a precise fit and enhanced corrosion protection

Technical specifications


Attributes
Imprinthex / allen
Imprint size2 mm
Blade length60 mm
Length157 mm
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Delivery usually within ( 5 ) days