Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032057 3367 SCREWDRIVER TX30/115 K'FORM STAINLESS
WERA 032057 3367 SCREWDRIVER TX30/115 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032057001
rubix:
2517738
ean:
4013288107541
Technical specifications
Imprint
torx
Imprint size
tx30
Blade length
115
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032057 3367 SCREWDRIVER TX30/115 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
torx
Imprint size
tx30
Blade length
115
mm
Length
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2161 PH 2 SCREWDRIVER STUBBY
BRITOOL EXPERT SCREWDRIVER FLARED 25X75
WERA 110006 335 SCREWDRIVER SLOTTED 0.8/4.0/200 K'FORM+
FACOM ATP1X25 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 25 MM
BAHCO A6709Z-5/32 SOCKET 1/4 AEROSPACE
WERA 008706 350PH SCREWDRIVER PH0/100 K'FORM+
FACOM ATWSH4X75 PRO-TWIST SCREWDRIVER HE X BALL END 4 X 75 MM
WERA 118062 2054 SCREWDRIVER HEX 0.9/40 K'FORM MICRO
WERA 118004 2035 SCREWDRIVER 0.30/1.8/60 K'FORM MICRO
STANLEY FMHT0-62620 FATMAX SCREWDRIVER FLAT 8 X 175MM
BAHCO A6709Z-9/64 SOCKET 1/4 AEROSPACE
BAHCO BE-8620 SCREWDRIVER ERGO PH2X100
FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
BRITOOL EXPERT SCREWDRIVER FLARED 4 X 100 E165016
WERA 008750 350SK SCREWDRIVER PH0/60 K'FORM+