STANLEY FMHT0-70814 FATMAX COMP ACTION PLIERS DIAGONAL

FatMax Compound Pliers - Diagonal

See technical information
References
Stanley:FMHT0-70814
Rubix:2525926
EAN:3253560708146
brand logo
Technical specifications

Product details : STANLEY FMHT0-70814 FATMAX COMP ACTION PLIERS DIAGONAL


Bi material handle compound action gives 70% more cutting and gripping power. Ideal for cutting copper, aluminium and piano wire.

Technical specifications


Attributes
Packaged dimensions (D x W x H)23x75x270 mm
Package weight350 g
Length200 mm
Branchbi material
Show UNSPSC/ECL@SS
£ 25.53 excl. VAT
/ Each
£ 30.64 incl. VAT
  • Delivery usually within ( 7 ) days