References
Knipex:99 01 250
Rubix:2546549
EAN:4003773021483

Product details : KNIPEX 9901250 CONCRETORS' NIPPERS 250MM
99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Cutting capacity | 2.4 mm |
|---|---|
| Length | 250 mm |
| Branch | plastic-coated |
| Weight | 429 g |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- In stock: Next day delivery




