ROEBUCK HEAVY-DUTY END NIPPER LENGTH 280MM 787653
End cutting nippers
See technical informationSee documentsReferences
Superseded Ref:5073375
Roebuck:787653
Rubix:209A8058
EAN:3660338041068

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER LENGTH 280MM 787653
Standard: ISO 9242
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
Technical specifications
Attributes
| Cutting capacity | 1.6 mm |
|---|---|
| Length | 280 mm |
| Branch | black lacquer |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Usually arrives within 14 working days
