STANLEY FMHT0-70812 FATMAX COMP ACTION PLIERS LONG NOSE
FatMax Compound Pliers - Long Nose
See technical informationReferences
Stanley:FMHT0-70812
Rubix:2525925
EAN:3253560708122



Product details : STANLEY FMHT0-70812 FATMAX COMP ACTION PLIERS LONG NOSE
Bi material handle compound action gives 70% more cutting and gripping power. Ideal for gripping small objects in confined spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 23x75x270 mm |
|---|---|
| Package weight | 300 g |
| Nose shape | long |
| Length | 205 mm |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- In stock: Next day delivery