LINDSTROM 7893 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 120MM
Supreme range
See technical informationSee documentsReferences
Lindström:7893
Rubix:078181
EAN:7314150052769

Documents
Product details : LINDSTROM 7893 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 120MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Nose shape | short |
| Length of noses | 20 mm |
| Length | 120 mm |
| Weight | 56 g |
Show UNSPSC/ECL@SS
£ 49.31 excl. VAT
/ Each
£ 59.17 incl. VAT
- Delivery usually within ( 14 ) days
