References
Knipex:25 05 160
Rubix:388A3331
EAN:4003773022817

Product details : KNIPEX 2505160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
Suitable for finer gripping and cutting work. Pointed, semicircular jaws. Serrated gripping surfaces. With blades for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, hardness of the cutting edges about 61 HRC. Vanadiumelectric steel forged, hardened in oil.
Suitable for finer gripping and cutting work. Flat round, long, tapering jaws. Serrated gripping surfaces. With blades for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, hardness of the cutting edges about 61 HRC. Vanadium-Electro steel, forged, multi-stage oil hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 233x85x52 mm |
|---|---|
| Nose shape | half-round |
| Length of noses | 50 mm |
| Length | 160 mm |
| Cutting capacity | 2.5 mm |
| Weight | 144 g |
Show UNSPSC/ECL@SS
£ 25.49 excl. VAT
/ Each
£ 30.59 incl. VAT
- Delivery usually within ( 14 ) days




