References
Knipex:35 41 115
Rubix:388A3392
EAN:4003773082248




Product details : KNIPEX 3541115 PLIERS FOR ELECTRENGINEERS 115MM
Strengths
•Precision pliers for fine assembly work, e g. in electronics and fine mechanics
Load-optimised for a more direct feel when working
For gripping, holding and bending
Sturdy, zero backlash box joint
Smooth ground gripping surfaces
Soft transitions; no sharp edges
Low-friction double spring for gentle and even opening
The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
Load-optimised for a more direct feel when working
For gripping, holding and bending
Sturdy, zero backlash box joint
Smooth ground gripping surfaces
Soft transitions; no sharp edges
Low-friction double spring for gentle and even opening
The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
Technical specifications
Attributes
| Length of noses | 22.5 mm |
|---|---|
| Length | 115 mm |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Delivery usually within ( 14 ) days