References
Knipex:38 31 200
Rubix:2523711
EAN:4003773040712




Product details : KNIPEX 3831200 MECHANICIANS' PLIERS 200MM
38 31 200 Mechanics' Pliers
high bending strength of the pliers tips. Gripping surfaces cross-hatched. cranked, half-round jaws.
Jaw thickness (joint) (T1): 9.5 mm Tips width (W4): 3.0 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 73.0 mm Head width (W3): 17.5 mm
high bending strength of the pliers tips. Gripping surfaces cross-hatched. cranked, half-round jaws.
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x84x13 mm |
|---|---|
| Nose shape | pointed |
| Length of noses | 73 mm |
| Length | 200 mm |
| Weight | 176 g |
Show UNSPSC/ECL@SS
£ 30.35 excl. VAT
/ Each
£ 36.42 incl. VAT
- Delivery usually within ( 14 ) days