FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
Series 185 long-nose pliers
See technical informationReferences
Facom:185A.20CPE
Rubix:80991683
EAN:3662424087325

Product details : FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
Facom half-round nose pliers
Nose length: 69 mm.
Serrated nose with central groove for better grip on wires.
Nose length: 69 mm.
Serrated nose with central groove for better grip on wires.
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Nose shape | straight |
| Length of noses | 75 mm |
| Length | 200 mm |
| Cutting capacity | 18 mm |
| Weight | 192 g |
| 9 mm | |
| 200 mm |
Show UNSPSC/ECL@SS
£ 41.77 excl. VAT
/ Each
£ 50.12 incl. VAT
- In stock: Next day delivery
