References
Superseded Ref:4968997
Roebuck:827101
Rubix:209A7993
EAN:3660338046728

Documents
Product details : ROEBUCK TX SCREWDRIVER SIZE T25 X 100MM 827101
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | t 25 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- In stock: Next day delivery
