WERA 118094 2052 SCREWDRIVER BALLEND HEX 2.5/60 K'FORM MICRO
2052 Ball End Hexagon Screwdriver
See technical informationSee documentsReferences
Wera:05118094001
Rubix:2576702
EAN:4013288032010

Documents
Product details : WERA 118094 2052 SCREWDRIVER BALLEND HEX 2.5/60 K'FORM MICRO
High quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.
Strengths
Kraftform Micro screwdriver with ballpoint for hexagon socket screws
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Ballpoint for dependable working even in difficult installation situations
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Ballpoint for dependable working even in difficult installation situations
Applications
Electronic
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Blade length | 60 mm |
| Length | 157 mm |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Delivery usually within ( 5 ) days