BAHCO 45S/H2.5 BIT HEX 25X20 MM 5/32 DRIVE
Standard 5/32" screwdriver bits for hex screws, 25 mm
See technical informationReferences
Bahco:45S/H2.5
Rubix:401A7108
EAN:7314150218554

Product details : BAHCO 45S/H2.5 BIT HEX 25X20 MM 5/32 DRIVE
For hexagonal head screws
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
5/32" Standard Screwdriver Bits for Hex Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2.5 |
| Blade length | 20 mm |
| Length | 25 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
- Delivery usually within ( 14 ) days
