FACOM AR.2,5X50 SCREWDRIVER AR.25X50
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.2,5X50
Rubix:1237423
Manufacturer :AR.2.5X50
EAN:3148510098401




Product details : FACOM AR.2,5X50 SCREWDRIVER AR.25X50
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x15x15 mm |
| Package weight | 16 g |
| Imprint | flat |
| Imprint size | 2,5 mm |
| Blade length | 50 mm |
| Length | 120 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Delivery usually within ( 14 ) days
