WERA 008009 335 SCREWDRIVER SLOTTED 0.5/3.0/200 K'FORM+
Screwdriver for slotted screws
See technical informationReferences
Wera:05008009001
Rubix:2527150
Manufacturer :05008009001
EAN:4013288107992

Product details : WERA 008009 335 SCREWDRIVER SLOTTED 0.5/3.0/200 K'FORM+
Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. "Take it easy" tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,5x3 mm |
| Blade length | 200 mm |
| Length | 281 mm |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Delivery usually within ( 5 ) days