WERA 110007 335 SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+

Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm

See technical informationSee documents
References
Wera:05110007001
Rubix:2527158
EAN:4013288003331
brand logo
Technical specifications
Imprintflat
Imprint size5,5 mm
Blade length125 mm
See all Specifications
Documents

Product details : WERA 110007 335 SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.

Strengths

Slotted screwdriver -electrician’s blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away

Technical specifications


Attributes
Imprintflat
Imprint size5,5 mm
Blade length125 mm
Length223 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • In stock: Next day delivery