STANLEY 0-65-137 FATMAX SCREWDRIVER FLARED 8 X 150MM
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-137
Rubix:1358927
EAN:3253560651374





Product details : STANLEY 0-65-137 FATMAX SCREWDRIVER FLARED 8 X 150MM
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x331 mm |
|---|---|
| Imprint | flat |
| Imprint size | 8 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ Each
£ 10.68 incl. VAT
- In stock: Next day delivery