WERA 018270 932A CHISELDRIVER 1.6/10.0/175 K'FORM+


932 A Screwdriver for Slotted Screws

References
wera:05018270001
rubix:2517753
ean:4013288018052
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size1,6x10 mm
Blade length175 mm
See all Specifications

Product details : WERA 018270 932A CHISELDRIVER 1.6/10.0/175 K'FORM+


Wera screwdriver to tighten or loosen screws. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hexagonal blade out of high quality bit material enables a full transfer of force. Ductile tempered material prevents any splintering or breaking of the blade. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component Kraftform handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
ImprintFlat
Imprint size1,6x10 mm
Blade length175 mm
Length161 mm
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
  • Usually arrives within 14 working days