BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS

Pull Saw

See technical informationSee documents

References

Bahco:PC-12-14-PS
Rubix:80131088
EAN:7311518285562
brand logo

Technical specifications

Length305 mm
Materialextra hardened triple-edge jt tooth design; 2-component plastic handle
Typepull saw
See all Specifications

Documents

Product details : BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS


Universal hand saw with a pulling cutting action for rip and cross cutting. The pulling cutting action enables a finer kerf and a smoother finish. Thin blade (0,6mm) for increased precision and flexibility. Extra hardened, Triple edge tooth pattern for fast and comfortable cutting. The flexible blade allows sawing close to the workpiece. Two-component handle for extra control and comfort. Supplied including a tooth protector for longer service life. PC-12-14-PS-B = replacement blade.

Strengths

•General carpentry pull-saws for fine, cross and angled cuts
The pull action allows for a thin blade (0. 6 mm) for minimum of removal (kerf 0. 9 mm) requiring less force
Hard point, triple-edge JT tooth design
The flexibility of the blade allows for excellent cuts close to another surface
Two-component plastic handle ensures a comfortable and safe grip
Comfortable screwed two-component handle
PC-12-14-PS-B Replacement blade

Technical specifications


Attributes
Logistic Weight270 g
Length305 mm
Materialextra hardened triple-edge jt tooth design; 2-component plastic handle
Typepull saw
Teeth13.5 mm
Blade diameter0.6 mm
Cutting capacity0.9 mm
£ 29.94 excl. VAT
/ Each
£ 35.93 incl. VAT
  • Delivery usually within ( 14 ) days