WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
L-Key Set
See technical informationSee documentsReferences
Wera:05024179001
Rubix:170A4578
EAN:4013288185228

Documents
Product details : WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
High quality L-keys for recessed TORX® screws. Comes With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. "Take it easy" Tool Finder with colour coding according to size. Available in a practical clip fastener, whose wear-free material provides secure storage for the L keys and enables simple removal.
Strengths
•L-keys for recessed TORX® screws
With holding function (HF) on the long arm to securely hold the screw on the tool
With Take it easy tool finder: colour coding by size
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
BlackLaser for high corrosion protection and long service life
Wear-resistant clip material for enhanced durability
With holding function (HF) on the long arm to securely hold the screw on the tool
With Take it easy tool finder: colour coding by size
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
BlackLaser for high corrosion protection and long service life
Wear-resistant clip material for enhanced durability
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | torx profile |
| Imprint size | tx8, tx9, tx10, tx15, tx20, tx25, tx27, tx30, tx40 |
Show UNSPSC/ECL@SS
£ 33.00 excl. VAT
/ Each
£ 39.60 incl. VAT
- In stock: Next day delivery




