WERA 022086 950PKL/9BMN HEX KEY SET 1.5-10 LONG B/END BLACKLASER 9PC

L-Key Set

See technical informationSee documents

References

Wera:05022086001
Rubix:2527341
EAN:4013288104809
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Documents

Product details : WERA 022086 950PKL/9BMN HEX KEY SET 1.5-10 LONG B/END BLACKLASER 9PC


High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the l-keys as well as simple removal. L-keys with hex-plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The blacklaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the l-keys.

  • 1x    1.5 x 90 mm 

  • 1x    2 x 100 mm

  • 1x    2.5 x 112 mm

  • 1x    3 x 126 mm

  • 1x    4 x 140 mm

  • 1x    5 x 160 mm

  • 1x    6 x 180 mm

  • 1x    8 x 200 mm

  • 1x    10 x 219 mm

Strengths

L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
BlackLaser for high corrosion protection and long service life
L-keys are quickly to hand thanks to their size markings
Wear-resistant clip material for enhanced durability

Applications

Hexagon socket screws

Technical specifications


Attributes
Number of elements9
Imprinthex / allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
  • In stock: Next day delivery